Motion
PA069816 CNFM01-6105DAYA-493 1/8HP

SUMITOMO DRIVE TECH
PA069816 CNFM01-6105DAYA-493 1/8HP

493:1 Reduction, 493:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480572
MFR #PA069816 CNFM01-6105DAYA-493 1/8HP
List Price$3,401.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA069816 CNFM01-6105DAYA-493 1/8HP

493:1 Reduction, 493:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480572
MFR #PA069816 CNFM01-6105DAYA-493 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,401.81/each for your price

Overview

Mfr description
PA069816 CNFM01-6105DAYA-493 1/8HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    493:1
  • Reduction
    493:1
  • Mounting
    Flange Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Max Input Horsepower
    0.125 hp
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Nominal Ratio
    493:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought