Specifications
Dimensions
- Case Size6160Y
- NEMA / IEC Frame Size213TC
- Ratio29:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA069851
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction29:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)