Overview
Mfr description
PA070151 CNVX-6095Y-6 143TC
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6095Y
- Nominal Ratio6:1
- SeriesCyclo 6000
- Manufacturer Catalog NumberCNVX-6095Y-6 143TC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data