Overview
Mfr description
PA070402 CNHM05-6075YA-8
Specifications
- Reducer TypeCycloidal
- Ratio8:1
- Reduction08:1
- MountingFoot Mount
- Max Input Horsepower175 hp
- Input StyleIntegral Motor
- Nominal Ratio8:1
- SeriesCyclo 6000
- Manufacturer Catalog Number04.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data