Motion
PA071069 CNHM05-6080YB-AV-11 UL

SUMITOMO DRIVE TECH
PA071069 CNHM05-6080YB-AV-11 UL

11:1 Reduction, 11:1 Ratio, Hollow Bore Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480641
MFR #PA071069 CNHM05-6080YB-AV-11 UL
List Price$2,082.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA071069 CNHM05-6080YB-AV-11 UL

11:1 Reduction, 11:1 Ratio, Hollow Bore Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480641
MFR #PA071069 CNHM05-6080YB-AV-11 UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,082.55/each for your price

Overview

Mfr description
PA071069 CNHM05-6080YB-AV-11 UL

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    11:1
  • Ratio
    11:1
  • Input Type
    Hollow Bore
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6080
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Standards Met
    UL Listed
  • Series
    Cyclo 6000
  • Nominal Ratio
    11:1
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text