Motion
PA071130 CNHX-6100Y-21 56C

SUMITOMO DRIVE TECH
PA071130 CNHX-6100Y-21 56C

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10480646
MFR #PA071130 CNHX-6100Y-21 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA071130 CNHX-6100Y-21 56C

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10480646
MFR #PA071130 CNHX-6100Y-21 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA071130 CNHX-6100Y-21 56C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Input Type
    C-Face
  • Reduction
    21:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Any Mounting Direction
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6100
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text