Specifications
Dimensions
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size56C
- Ratio102:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA071320
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)