Motion
RNYJ-1520Y-60(56C, Q8E=1-1/2")

SUMITOMO DRIVE TECH
RNYJ-1520Y-60(56C, Q8E=1-1/2")

60:1 Reduction, 60:1 Ratio, Hollow Output Type, Shaft Mount, Aluminum Alloy Housing Material
MI ITEM #10480671
MFR #RNYJ-1520Y-60(56C, Q8E=1-1/2")
Price$3,406.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1520Y-60(56C, Q8E=1-1/2")

60:1 Reduction, 60:1 Ratio, Hollow Output Type, Shaft Mount, Aluminum Alloy Housing Material
MI ITEM #10480671
MFR #RNYJ-1520Y-60(56C, Q8E=1-1/2")

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,406.13/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.5000 in
  • Ratio
    60:1

Details

  • Case Included
    No
  • Housing Material
    Aluminum Alloy
  • Manufacturer Catalog Number
    PA071560
  • Max Input Horsepower
    15 hp
  • Mounting
    Shaft Mount
  • Output Bore Type
    Hollow Shaft
  • Output Type
    Hollow
  • Reducer Type
    Hypoid
  • Reduction
    60:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
PA071560 RNYJ-1520Y-60(56C, Q8E=1-1/2")

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought