Motion
CNHM08-6090YC-B-15 3/4HP

SUMITOMO DRIVE TECH
CNHM08-6090YC-B-15 3/4HP

15:1 Reduction, 15:1 Ratio, Foot Mount
Mi Item #10480699
MFR #CNHM08-6090YC-B-15 3/4HP
Price$2,654.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6090YC-B-15 3/4HP

15:1 Reduction, 15:1 Ratio, Foot Mount
Mi Item #10480699
MFR #CNHM08-6090YC-B-15 3/4HP

Mfr description
PA072184 CNHM08-6090YC-B-15 3/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,654.23/each

Specifications

Dimensions

  • Case Size
    6090
  • Ratio
    15:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA072184
  • Max Input Horsepower
    0.75 hp;0.559 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)