Specifications
Dimensions
- Housing Height14.45 in
- Input Size1-1/8 in
- Manufacturer Reducer Size6165
- Maximum Output Torque17286.242567867583
- NEMA / IEC Frame Size254TC
- Output Shaft Diameter2-1/4 in
- Ratio25:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower20.200 hp @ 1750 rpm
- Overhung Load Capacity3450.63 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)