Specifications
Dimensions
- Case Size6100
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size145TC
- Ratio13:1
- Service Factor1.0
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog NumberPA072573
- Max Input Horsepower200 hp
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction13:1
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
PA072573 CNHX-6100Y-13 145TC