Motion
PA072807 CNVJ-6125Y-17 145TC

SUMITOMO DRIVE TECH
PA072807 CNVJ-6125Y-17 145TC

17:1 Reduction, 17:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480736
MFR #PA072807 CNVJ-6125Y-17 145TC
List Price$4,472.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA072807 CNVJ-6125Y-17 145TC

17:1 Reduction, 17:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480736
MFR #PA072807 CNVJ-6125Y-17 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,472.94/each for your price

Overview

Mfr description
PA072807 CNVJ-6125Y-17 145TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    17:1
  • Ratio
    17:1
  • Reduction
    17:1
  • NEMA / IEC Frame Size
    145TC
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    17:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text