Overview
Mfr description
PA073304 CNHJ-6110Y-21 182TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Reduction21:1
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Case Size6110Y
- Input StyleNEMA C-Face
- Standards MetAGMA
- Nominal Ratio21:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data