Motion
PA073551 CNHM01-6060YA-B-25 1/8HP

SUMITOMO DRIVE TECH
PA073551 CNHM01-6060YA-B-25 1/8HP

25:1 Reduction, 25:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480771
MFR #PA073551 CNHM01-6060YA-B-25 1/8HP
List Price$1,894.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA073551 CNHM01-6060YA-B-25 1/8HP

25:1 Reduction, 25:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480771
MFR #PA073551 CNHM01-6060YA-B-25 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,894.08/each for your price

Overview

Mfr description
PA073551 CNHM01-6060YA-B-25 1/8HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6060
  • Max Input Horsepower
    0.125 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text