Motion
CHHX-6130Y-11 215TC

SUMITOMO DRIVE TECH
CHHX-6130Y-11 215TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, C-Face Input Type, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10480774
MFR #CHHX-6130Y-11 215TC
Price$5,593.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHX-6130Y-11 215TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, C-Face Input Type, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10480774
MFR #CHHX-6130Y-11 215TC

Mfr description
PA073657 CHHX-6130Y-11 215TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,593.88/each

Specifications

Dimensions

  • Case Size
    6130Y
  • Housing Height
    11.81 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    6130
  • Maximum Output Torque
    4739.457953534476
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    11:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA073657
  • Max Input Horsepower
    12.587 hp @ 1750 rpm
  • Mounting
    Any Mounting Direction
  • Overhung Load Capacity
    1588.11 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)