Specifications
Dimensions
- Case Size6120
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size182TC
- Ratio29:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA073665
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction29:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
PA073665 CNHX-6120Y-29 182TC