Motion
CHHX-6160Y-15 256TC

SUMITOMO DRIVE TECH
CHHX-6160Y-15 256TC

Inline Speed Reducer - Single Reduction, 15:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, Solid Output Type, 2-1/4 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10480778
MFR #CHHX-6160Y-15 256TC
Price$9,344.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHX-6160Y-15 256TC

Inline Speed Reducer - Single Reduction, 15:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, Solid Output Type, 2-1/4 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10480778
MFR #CHHX-6160Y-15 256TC

Mfr description
PA073697 CHHX-6160Y-15 256TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,344.77/each

Specifications

Dimensions

  • Case Size
    6160Y
  • Housing Height
    14.45 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    12887.664013469594
  • NEMA / IEC Frame Size
    256TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA073697
  • Max Input Horsepower
    25.100 hp @ 1750 rpm
  • Mounting
    Any Mounting Direction
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2983.31 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)