Motion
PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10

SUMITOMO DRIVE TECH
PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10

CHHS-6190Y-71(OUTPUT SHAFT 10 DEGREES ABOVE HORIZONTAL)
MI ITEM #10480796
MFR #PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10

CHHS-6190Y-71(OUTPUT SHAFT 10 DEGREES ABOVE HORIZONTAL)
MI ITEM #10480796
MFR #PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6190
  • Maximum Output Torque
    44037.09938360381
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    71:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    18.120 hp @ 1750 rpm
  • Overhung Load Capacity
    10351.23 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Overview

Mfr description
PA074297 CHHS-6190Y-71(OUTPUT SHAFT 10
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought