Motion
CNF-6095Y-35
35:1 Reduction, 35:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10480799
MFR #CNF-6095Y-35
Price$1,501.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35:1 Reduction, 35:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10480799
MFR #CNF-6095Y-35

Mfr description
PA074413 CNF-6095Y-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,501.44/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA074413
  • Max Input Horsepower
    200 hp
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)