Motion
CNFX-6095DAY-2065 56C

SUMITOMO DRIVE TECH
CNFX-6095DAY-2065 56C

21:1 Reduction, 21:1 Ratio, Hollow Input Shaft Input Type, 1.1250 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
MI ITEM #10480846
MFR #CNFX-6095DAY-2065 56C
Price$2,296.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6095DAY-2065 56C

21:1 Reduction, 21:1 Ratio, Hollow Input Shaft Input Type, 1.1250 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
MI ITEM #10480846
MFR #CNFX-6095DAY-2065 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,296.14/each

Specifications

Dimensions

  • Case Size
    6095
  • Maximum Output RPM
    193.7 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    20.65:1
  • Service Factor
    1.0
  • Shaft Length
    1.3800 in
  • Weight
    12 kg

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Hollow Input Shaft
  • Manufacturer Catalog Number
    PA075602
  • Max Input Horsepower
    1.52 kW
  • Mounting
    Flange Mount
  • Overhung Load Capacity
    3140 N
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Sealing Type
    Nitrile
  • Series
    Servo Cyclo
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    144 Nm

Overview

Mfr description
PA075602 CNFX-6095DAY-2065 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought