Motion
CNHJ-6120Y-21 145TC

SUMITOMO DRIVE TECH
CNHJ-6120Y-21 145TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Bearing Grade Steel Housing Material
MI ITEM #10480850
MFR #CNHJ-6120Y-21 145TC
Price$3,651.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120Y-21 145TC

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Solid Output Type, Bearing Grade Steel Housing Material
MI ITEM #10480850
MFR #CNHJ-6120Y-21 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,651.87/each

Specifications

Dimensions

  • Case Size
    6120
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    21:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA075659
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA075659 CNHJ-6120Y-21 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought