Motion
CHHJ-6140Y-11 254TC

SUMITOMO DRIVE TECH
CHHJ-6140Y-11 254TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480871
MFR #CHHJ-6140Y-11 254TC
Price$7,007.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6140Y-11 254TC

Inline Speed Reducer - Single Reduction, 11:1 Ratio, 7/8 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480871
MFR #CHHJ-6140Y-11 254TC

Mfr description
PA076147 CHHJ-6140Y-11 254TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,007.79/each

Specifications

Dimensions

  • Housing Height
    11.81 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    6140
  • Maximum Output Torque
    6572.097220544363
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    11:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA076147
  • Max Input Horsepower
    17.454 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    2440.98 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)