Specifications
Dimensions
- Case Size6105
- Ratio187:1
Details
- Manufacturer Catalog NumberPA076387
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction187:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)