Motion
PA076636 CHHS-6255DBY-SB-165 R92, A20,

SUMITOMO DRIVE TECH
PA076636 CHHS-6255DBY-SB-165 R92, A20,

CHHS-6255DBY-SB-165 R92,A20,324T
Mi Item #10480886
MFR #PA076636 CHHS-6255DBY-SB-165 R92, A20,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA076636 CHHS-6255DBY-SB-165 R92, A20,

CHHS-6255DBY-SB-165 R92,A20,324T
Mi Item #10480886
MFR #PA076636 CHHS-6255DBY-SB-165 R92, A20,

Mfr description
PA076636 CHHS-6255DBY-SB-165 R92, A20,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    32.09 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6255
  • NEMA / IEC Frame Size
    324TC
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)