Motion
CNFM05-6075A-17 T16

SUMITOMO DRIVE TECH
CNFM05-6075A-17 T16

17:1 Reduction, 17:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10480889
MFR #CNFM05-6075A-17 T16
Price$1,510.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6075A-17 T16

17:1 Reduction, 17:1 Ratio, Flange Mount, Bearing Grade Steel Housing Material
MI ITEM #10480889
MFR #CNFM05-6075A-17 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,510.86/each

Specifications

Dimensions

  • Case Size
    6075A
  • Maximum Output RPM
    102.9 rpm
  • Ratio
    17:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA076730
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA076730 CNFM05-6075A-17 T16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought