Motion
CVVJ-6180Y-87 213TC

SUMITOMO DRIVE TECH
CVVJ-6180Y-87 213TC

87:1 Ratio, C-Face Input Type, Vertical
Mi Item #10480909
MFR #CVVJ-6180Y-87 213TC
Price$17,222.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVJ-6180Y-87 213TC

87:1 Ratio, C-Face Input Type, Vertical
Mi Item #10480909
MFR #CVVJ-6180Y-87 213TC

Mfr description
PA077206 CVVJ-6180Y-87 213TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,222.65/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    213TC
  • Ratio
    87:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA077206
  • Mounting
    Vertical
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)