Motion
CNHM02-6075YB-AV-25 1/4HP

SUMITOMO DRIVE TECH
CNHM02-6075YB-AV-25 1/4HP

25:1 Reduction, 25:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10480916
MFR #CNHM02-6075YB-AV-25 1/4HP
Price$1,875.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6075YB-AV-25 1/4HP

25:1 Reduction, 25:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10480916
MFR #CNHM02-6075YB-AV-25 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,875.24/each

Specifications

Dimensions

  • Case Size
    6075
  • Ratio
    25:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA077431
  • Max Input Horsepower
    0.1864 kW;0.25 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA077431 CNHM02-6075YB-AV-25 1/4HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought