Specifications
Dimensions
- Housing Height18.39 in
- Input Size1-1/2 in
- Manufacturer Reducer Size6185
- Maximum Output Torque32486.554662623756
- NEMA / IEC Frame Size215TC
- Output Shaft Diameter3-1/8 in
- Ratio59:1
Details
- Housing MaterialDuctile Iron
- Max Input Horsepower16.086 hp @ 1750 rpm
- Overhung Load Capacity6911.76 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)