Motion
PA077952 CNH-6125-15 T16

SUMITOMO DRIVE TECH
PA077952 CNH-6125-15 T16

15:1 Reduction, 15:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #10480950
MFR #PA077952 CNH-6125-15 T16
List Price$3,753.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA077952 CNH-6125-15 T16

15:1 Reduction, 15:1 Ratio, Foot Mount, Cast Iron Housing Material
MI ITEM #10480950
MFR #PA077952 CNH-6125-15 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,753.62/each for your price

Overview

Mfr description
PA077952 CNH-6125-15 T16

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    15:1
  • Ratio
    15:1
  • Reduction
    15:1
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text