Motion
CHH-614HY-SB-21 213T

SUMITOMO DRIVE TECH
CHH-614HY-SB-21 213T

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 0.8750 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10480965
MFR #CHH-614HY-SB-21 213T
Price$7,695.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-614HY-SB-21 213T

Inline Speed Reducer - Single Reduction, 21:1 Ratio, 0.8750 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
Mi Item #10480965
MFR #CHH-614HY-SB-21 213T

Mfr description
PA078218 CHH-614HY-SB-21 213T
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,695.70/each

Specifications

Dimensions

  • Housing Height
    310.00 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    614H
  • Maximum Output Torque
    10554.010685275874
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    21:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA078218
  • Max Input Horsepower
    14.682 hp @ 1750 rpm
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Overhung Load Capacity
    2907.54 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)