Motion
PA078623 CNFJ-6100Y-29 56C

SUMITOMO DRIVE TECH
PA078623 CNFJ-6100Y-29 56C

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480985
MFR #PA078623 CNFJ-6100Y-29 56C
List Price$2,779.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA078623 CNFJ-6100Y-29 56C

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480985
MFR #PA078623 CNFJ-6100Y-29 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,779.87/each for your price

Overview

Mfr description
PA078623 CNFJ-6100Y-29 56C

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    29:1
  • Ratio
    29:1
  • Input Type
    C-Face
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Flange Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6100
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Output Bore Type
    Solid shaft
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text