Motion
PA078688 CNHM05-6100YA-B-59 1/2HP

SUMITOMO DRIVE TECH
PA078688 CNHM05-6100YA-B-59 1/2HP

59:1 Reduction, 59:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10480988
MFR #PA078688 CNHM05-6100YA-B-59 1/2HP
List Price$2,538.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA078688 CNHM05-6100YA-B-59 1/2HP

59:1 Reduction, 59:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10480988
MFR #PA078688 CNHM05-6100YA-B-59 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,538.01/each for your price

Overview

Mfr description
PA078688 CNHM05-6100YA-B-59 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text