Motion
PA079379 CNH-6065DAY-289

SUMITOMO DRIVE TECH
PA079379 CNH-6065DAY-289

289:1 Reduction, 289:1 Ratio, Any Mounting Direction
MI ITEM #10481008
MFR #PA079379 CNH-6065DAY-289
List Price$1,212.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA079379 CNH-6065DAY-289

289:1 Reduction, 289:1 Ratio, Any Mounting Direction
MI ITEM #10481008
MFR #PA079379 CNH-6065DAY-289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,212.46/each for your price

Overview

Mfr description
PA079379 CNH-6065DAY-289

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    289:1
  • Actual Ratio
    289:1
  • Reduction
    289:1
  • Mounting
    Any Mounting Direction
  • Case Size
    6065
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    289:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text