Motion
CNHM08-6105YA-B-87 3/4HP

SUMITOMO DRIVE TECH
CNHM08-6105YA-B-87 3/4HP

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10481014
MFR #CNHM08-6105YA-B-87 3/4HP
Price$2,984.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6105YA-B-87 3/4HP

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10481014
MFR #CNHM08-6105YA-B-87 3/4HP

Mfr description
PA079648 CNHM08-6105YA-B-87 3/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,984.05/each

Specifications

Dimensions

  • Case Size
    6105
  • Ratio
    87:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA079648
  • Max Input Horsepower
    0.75 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)