Motion
CNHM05-6085YC-B-15 1/2HP

SUMITOMO DRIVE TECH
CNHM05-6085YC-B-15 1/2HP

15:1 Reduction, 15:1 Ratio
Mi Item #10481026
MFR #CNHM05-6085YC-B-15 1/2HP
Price$2,277.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6085YC-B-15 1/2HP

15:1 Reduction, 15:1 Ratio
Mi Item #10481026
MFR #CNHM05-6085YC-B-15 1/2HP

Mfr description
PA079934 CNHM05-6085YC-B-15 1/2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,277.30/each

Specifications

Dimensions

  • Case Size
    6085
  • Ratio
    15:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA079934
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)