Motion
PA082191 CHF-6135DCY-289

SUMITOMO DRIVE TECH
PA082191 CHF-6135DCY-289

289:1 Reduction, 289:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10481095
MFR #PA082191 CHF-6135DCY-289
List Price$7,073.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA082191 CHF-6135DCY-289

289:1 Reduction, 289:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10481095
MFR #PA082191 CHF-6135DCY-289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,073.76/each for your price

Overview

Mfr description
PA082191 CHF-6135DCY-289

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    289:1
  • Reduction
    289:1
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Service Factor
    1.0
  • Nominal Ratio
    289:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought