Overview
Mfr description
PA082192 CHF-6135DCY-385
Specifications
- Reducer TypeCycloidal
- Ratio385:1
- Actual Ratio385:1
- MountingFoot Mount
- Maximum Output Torque68200 N-m;603620
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data