Specifications
Dimensions
- NEMA / IEC Frame Size184TC
- Ratio6:1
Details
- Manufacturer Catalog NumberPA083057
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction06:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)