Overview
Mfr description
PA083064 CNVX-6100Y-29 (143TC)
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6100
- Input StyleNEMA C-Face
- Nominal Ratio29:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data