Motion
CVVJ-6205DAY-1247(182TC)

SUMITOMO DRIVE TECH
CVVJ-6205DAY-1247(182TC)

1247:1 Reduction, 1247:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10481136
MFR #CVVJ-6205DAY-1247(182TC)
Price$29,246.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVJ-6205DAY-1247(182TC)

1247:1 Reduction, 1247:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10481136
MFR #CVVJ-6205DAY-1247(182TC)

Mfr description
PA083157 CVVJ-6205DAY-1247(182TC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,246.77/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182TC
  • Ratio
    1247:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA083157
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    1247:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)