Overview
Mfr description
PA083608 CNVJ-6105Y-6 145TC
Specifications
- Reducer TypeCycloidal
- Ratio6:1
- Actual Ratio6:1
- Input TypeC-Face
- Reduction06:1
- MountingVertical
- NEMA / IEC Frame Size145TC
- Case Size6105Y
- Input StyleNEMA C-Face
- LubricationGrease
- Nominal Ratio6:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data