Specifications
Dimensions
- NEMA / IEC Frame Size145TC
- Ratio17:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA084510
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction17:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)