Specifications
Dimensions
- Case Size6125Y
- NEMA / IEC Frame Size182TC
- Ratio8:1
Details
- Housing Material52/100 bearing-grade steel
- Input TypeC-Face
- Manufacturer Catalog NumberPA085081
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction08:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)