Motion
CNHM01-6095DAYC-174 1/8HP

SUMITOMO DRIVE TECH
CNHM01-6095DAYC-174 1/8HP

174:1 Reduction, 174:1 Ratio, Foot Mount
MI ITEM #10481242
MFR #CNHM01-6095DAYC-174 1/8HP
Price$2,695.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6095DAYC-174 1/8HP

174:1 Reduction, 174:1 Ratio, Foot Mount
MI ITEM #10481242
MFR #CNHM01-6095DAYC-174 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,695.06/each

Specifications

Dimensions

  • Ratio
    174:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA086321
  • Max Input Horsepower
    0.1 kW;1/8 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    174:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA086321 CNHM01-6095DAYC-174 1/8HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought