Motion
CNHJ-6120Y-8 213TC

SUMITOMO DRIVE TECH
CNHJ-6120Y-8 213TC

08:1 Reduction, 8:1 Ratio, Foot Mount
MI ITEM #10481254
MFR #CNHJ-6120Y-8 213TC
Price$4,331.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120Y-8 213TC

08:1 Reduction, 8:1 Ratio, Foot Mount
MI ITEM #10481254
MFR #CNHJ-6120Y-8 213TC

Mfr description
PA086636 CNHJ-6120Y-8 213TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,331.59/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    213TC
  • Ratio
    8:1

Details

  • Manufacturer Catalog Number
    PA086636
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)