Specifications
Dimensions
- Manufacturer Reducer Size6105Y
- NEMA / IEC Frame Size143TC
- Ratio17:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA086774
- Reducer TypeCycloidal
- Reduction17:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)