Overview
Mfr description
PA086879 CNHX-6065DAY-841 56C
Specifications
- Reducer TypeCycloidal
- Ratio841:1
- Input TypeC-Face
- Reduction841:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6065
- Nominal Ratio841:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data