Motion
CNHJ-6120-11(184TC,

SUMITOMO DRIVE TECH
CNHJ-6120-11(184TC,

11:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10481274
MFR #CNHJ-6120-11(184TC,
Price$4,384.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120-11(184TC,

11:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10481274
MFR #CNHJ-6120-11(184TC,

Mfr description
PA087011 CNHJ-6120-11(184TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,384.96/each

Specifications

Dimensions

  • Case Size
    6120
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    11:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA087011
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)