Overview
Mfr description
PA088060 CNFJ-6125Y-35 56C
Specifications
- Reducer TypeCycloidal
- Ratio35:1
- Actual Ratio35:1
- Input TypeC-Face
- Reduction35:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6125
- Nominal Ratio35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)Up to 603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data