Motion
PA088157 CNHM08-6095YB-B-35 3/4HP

SUMITOMO DRIVE TECH
PA088157 CNHM08-6095YB-B-35 3/4HP

35:1 Reduction, 35:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10481313
MFR #PA088157 CNHM08-6095YB-B-35 3/4HP
List Price$2,754.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA088157 CNHM08-6095YB-B-35 3/4HP

35:1 Reduction, 35:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10481313
MFR #PA088157 CNHM08-6095YB-B-35 3/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,754.75/each for your price

Overview

Mfr description
PA088157 CNHM08-6095YB-B-35 3/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Reduction
    35:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Maximum Output RPM
    50 rpm
  • Max Input Horsepower
    0.75 hp;0.55 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought